Select Country and Language Canada / French
Changer de pays
ARD-R40 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ARD-R40 | R40 iCLASS Switchplate Reader

  • Réf. fabricant ARD-R40
  • PART #348777
Approx Dims. HWD-Inches: 3" X 5" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID AND AWID
Description

The R40 iCLASS Switchplate Reader offers the benefits of contactless smart card technology and proximity technology. Smart card technology provides enhanced security and a 13.56 MHz platform for speed. Use contactless credentials (cards, tokens, or tag s) with larger memory and the capacity for special applications such as biotechnology. Proximity technology, provides a longer read range.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Elegant curved faceplate design
  • Distinct audio and visual indicators
  • Enhanced security
  • Flexible installation options
  • Suitable for exterior and interior installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires