Select Country and Language Canada / French
Changer de pays
AS-3N | AIPHONE

AIPHONE | AS-3N | Flush Mount Ceiling Speaker Sub for MP-S, AP-M

  • Réf. fabricant AS-3N
  • PART #240864
Type: SUB-STATIONS
Description

Ceiling Mount Sub - Add a push button to call master station and activates tone and LED that remains activated for 20 seconds after call button is released (MP-3S, AP-5M/10M only). Communication when master answers is hands free.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Spécifications
  • Communication: Sub calls in with tone and LED, 15 sec., depress selector and use TALK/LISTEN switch, All Call selectively to max. 5 subs, max. 10W transmit (adjustable), 300mW receive (adjustable) Power Source: 110~125V AC, 50/60 Hz.
  • Wire Type: Aiphone #82
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires