Select Country and Language Canada / French
Changer de pays
AS200LG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AS200LG | Hole Seal, for 2-in Conduit, Size/Dims: 3.00 DIa., Material/Finish: Steel/LtGray

  • Réf. fabricant AS200LG
  • PART #650922
Description

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOLSEALERS . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosur e walls up to .31-in. (8-mm) thick.