Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | ASG18X12X6NK | Pull/Junction Box, Screw-Cover, Type 1, 18"H x 12"W x 6"D, Steel

  • Réf. fabricant ASG18X12X6NK
  • PART #446029
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 1

Use this enclosure in commercial and general industrial applications that require a junction or pull box.

  • Unique keyhole screw slots in the cover
  • Available with or without knockouts. Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts.
  • Optional flush-mounted door frame available
  • Optional flush covers
  • Flat, removable covers fastened with plated steel screws
  • Provision for grounding
  • Mounting holes on back of box
  • ANSI 61 gray polyester powder paint finish inside and out. Unless otherwise specified, all custom pull boxes are finished with ANSI 61 gray polyester powder paint.
  • 16, 14 or 12 gauge steel or plated steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires