Select Country and Language Canada / French
Changer de pays
ASP-MG24 | ATLAS SOUND

ATLAS SOUND | ASP-MG24 | Sound-masking generator, speaker processor

  • Réf. fabricant ASP-MG24
  • PART #366626
Type: PROCESSOR
Description

ASP-MG24, four-channel masking generator/speaker processor features two line/mic level inputs along with four assignable internal masking generators and 4 DSP blocks to provide 1/3 octave equalization, time adjustment and compression/limiting. Recovery ramp-up in the event of power failure allows acclimation to masking levels in office spaces. Optional plug-in daughter board allows 365 day clock scheduling of masking outputs to allow weekend and holiday adjustments. Also useful for crossover and equalization of Atlas Sound ceiling-, surface-mount and stadium full range speaker systems when used by themselves or with Atlas subwoofer systems. Set-up software with intuitive GUI downloadable at AtlasSound.com

Caractéristiques
  • Suited for complex masking systems
  • The intuitive ASP-MG24 set-up, GUI is designed to simplify even complex setups that utilize sources plus masking in the same zone
  • Easy downloads from the Atlas Sound MEQ masking program make system tuning a breeze
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires