Select Country and Language Canada / French
Changer de pays
ASR-620++/L | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | ASR-620++/L | Indala Prox, Finished Wall Reader, ASR-620++/L, 120", Cable.

  • Réf. fabricant ASR-620++/L
  • PART #580567
Approx Dims. HWD-Inches: 12" X 12" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: SMART
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Caractéristiques
  • Indala FlexSecur technology for the Industry's most secure proximity readers - exclusive Indala FlexSecur password-protected security between card and reader screens out unauthorized cards prior to sending access control data to the host system
  • Indala long-range series readers are part of an expansive product portfolio that meets every proximity reader requirement - the HID Indala proximity portfolio includes classic, mullion/slim, wall switch, mid-range, long range, and heavy-duty keypad readers for every application
  • Superior format control for the most application choices - Indala offers card formats of up to 172 bits, and readers configurable for wiegand, magstripe, and serial output formats
  • Matches the HID Indala "Arch" bezel design
  • Compatible with all Indala 125 kHz cards and tags
  • Indoor/outdoor flexibility - all readers have weatherproof electronics assemblies, making them suitable for internal and external applications
  • Compatible with any control panel - wiegand or magnetic stripe (clock and data) output easily interfaces with most existing access-control panels
  • Card programming - the ProxSmith programmer system and application programming interface puts flexibility and convenience in the hands of OEM and security professionals. with the ability to quickly program a card or reader on site, users no longer need to rely on the factory for custom formatted cards or readers. plus, the ProxSmith programmer system delivers the high level of security you expect from the Indala brand
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires