Select Country and Language Canada / French
Changer de pays
AST25-5-C100 | PANDUIT

PANDUIT | AST25-5-C100 | Aerial Support Tie, 10.0"L (254mm), Weather-resistant Polypropylene, Black, Pack of 100

  • Réf. fabricant AST25-5-C100
  • PART #105086
Length (in.): 10.0
Max. Bundle Dia. (in.): 2.50
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Vendor No.: AST25-5-C100
Width (in.): 0.448
Description

Aerial Support Tie. 10.0 Inches (254 mm) Length. Weather-resistant Polypropylene. Black. Designed to attach coaxial or telephone cable to the 1/4 inch (6.4 mm) or 5/16 inch (7.9 mm) support strand to form the expansion loop and keep equipment and cables clear of pole hardware. One-piece construction with integral 1/2 inch (12.7 mm) spacer reduces inventory costs of separate spacer and bands, and installs faster to lower installed cost. Releasable and reusable.

Caractéristiques
  • Designed to attach coax or telephone cable to the 1/4" (6.4mm) or 5/16" (7.9mm) support strand to form the expansion loop and keep equipment and cables clear of pole hardware
  • One-piece construction with integral 1/2" (12.7mm) spacer reduces inventory costs of separate spacer and bands, and installs faster to lower installed cost
  • Releasable and reusable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires