Select Country and Language Canada / French
Changer de pays
AT-406 | AIPHONE

AIPHONE | AT-406 | AT-406: Handset-to-Handset System - AT-406

  • Réf. fabricant AT-406
  • PART #346009
Type: BOXED SETS
Description

Handset Set Set containing a master and sub handset. Handsets are white in color and can call and communicate with each other. System can be powered by either a six volt DC power supply (SKK-620) or by using 4 AA batteries. System requires two wires between handsets.

Must be a reseller to purchase this product

Caractéristiques
  • Call button (master) rings all the subs
  • Up to 2 addtional subs can be added (AT-306)
  • Sub rings master only
  • Chime-phone intercom set
  • Battery operated with status indicator LED
Spécifications
  • Communication: Press CALL button to ring all subs, pick up any phone, sub rings master only, common talk Power Source: Use SKK-620A or 4 "AA" Batteries, 6V DC, 120mA
  • Wire Type: Aiphone #822202 Distance: Doors/Subs/Horns to master: 490'(22AWG) 1,200'(18AWG)
  • Wiring: Master to sub: 2-cond., overall shield
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires