Select Country and Language Canada / French
Changer de pays
AT-9000/12POE-10 | ALLIED TELESIS

ALLIED TELESIS | AT-9000/12POE-10 | L2, 8 x 10/100/1000T PoE+ with 4 G/SFP Combo

  • Réf. fabricant AT-9000/12POE-10
  • PART #609127
Device Technology: 10/100/1000BASE-T
Number of Ports: 5-12
Power Cords: USA
Description

The AT-9000/12POE is a compact, 12 port Gigabit managed eco-friendly switch with 8 fixed configuration 10/100/1000T ports and an additional 4 x 100/1000 SFP ports. This switch delivers Power over Ethernet Plus (PoE+) to support IP security cameras, VoI P phones, Wireless Access Points, and Point of Sale (POS).The compact size of the AT-9000/12POE makes it ideal for wiring-constrained or smaller environments such as small branch offices, classrooms, cafes, and smaller retail stores.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Caractéristiques
  • Industry-standard CLI and user-friendly Web interface
  • Power over Ethernet Plus (PoE+)
  • Industry-leading Quality of Service (QoS)
  • Management Stacking
  • Access Control Lists (ACLs)
  • VLAN Double Tagging (Q-in-Q)
  • LLDP-MED
  • Voice VLAN
  • Multicast support
  • sF-authentication
  • Voice, video and data convergence
  • IPv6
  • Low power consumption
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires