Select Country and Language Canada / French
Changer de pays
AT-MCF2032SP | ALLIED TELESIS

ALLIED TELESIS | AT-MCF2032SP | 12 channel 10/100/1000BaseT to 100 /1000Mbps SFPFX media blade for the AT-MCF2000 & AT-MCF2300 chassis.

  • Réf. fabricant AT-MCF2032SP
  • PART #631965
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10/100/1000BASE-TX
Caractéristiques
  • The AT-MCF2032SP, 12 channel, 10/100/1000T to SFP (100 MB, 1000 MB) media and rate converter blade is designed to work with the AT-MCF2000 or MCF23000 chassis, It operates in unmanaged mode or with the addition of the AT-2000M management module, managed configuration
  • High density media blades
  • Managed and unmanaged operation
  • SNMP, telnet and RS232 management
  • Hot-swappable blades, power supplies and management modules
  • Simple field maintenance
  • Blades support MissingLink(TM) and Smart MissingLink(TM)
  • Blades support auto MDI/MDI-X
  • Designed to support fast Ethernet, gigabit and SFP blades
  • Designed for IEEE 802.3ah (EFM) support on selected media blades
Spécifications
  • Line Card
  • Temperature: 0 to 40 deg C Operating, -25 to 70 deg C Non-Operating
  • Humidity: 5 - 95% Non-Condensing Operating and Non-Operating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires