Select Country and Language Canada / French
Changer de pays
AT-SBX3112-NCB1 | ALLIED TELESIS

ALLIED TELESIS | AT-SBX3112-NCB1 | NETCOVER BASIC BASIC ONE YEAR SUPPORT PACKAGE

  • Réf. fabricant AT-SBX3112-NCB1
  • PART #456262
Device Technology: 10GIGABIT ETHERNET
No Exp Modules/Slots: 3-4
Type of Device: CHASSIS SWITCH
Description

Allied Telesis Net.Cover is an ideal support program that maintains critical uptime for vital network systems. Multi-level technical phone support, priority queuing, and advanced product replacement are available in this comprehensive support program. These services are designed to support maximum uptime and ease troubleshooting of vital network hardware and software issues. This broad selection of support options is ideal - from the access edge to the most missioncritical core components, and suppo rts applications ranging from standard enterprise connectivity to IP voice, video, security and data delivery.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires