Select Country and Language Canada / French
Changer de pays
AT-X610-48TS/X-POE+ | ALLIED TELESIS

ALLIED TELESIS | AT-X610-48TS/X-POE+ | 48 Port PoE+ Gigabit Advanced Layer 3 Switch with 4 SFP Combo Ports

  • Réf. fabricant AT-X610-48TS/X-POE+
  • PART #450142
Design Features: MANAGEABLE
Device Technology: 10/100BASET
Number of Ports: 33-48
Power Cords: AUSTRALIA
Type of Device: HUB STACKABLE
Caractéristiques
  • The Allied Telesis AT-x610-48Ts/X-POE+ is one in a series of high performance Gigabit power over Ethernet (802.3at) stackable switches targeted at the aggregation of the network due to its high levels of network security
  • The switch offers high levels o f flexibility, featuring 46 10/100/1000T PoE+ ports, 2 SFP combo ports and 2 SFP+ ports for connectivity, plus the option to stack up to eight devices, VCStack(TM) provides excellent resilience ensuring minimal network downtime by re-routing traffic sh ould network failures occur, while allowing a stack of switches to be managed as a single entity, further network resilience is also provided with the use of optional redundant power supplies
  • Allied Telesis Management Framework (AMF)
  • 46 x 10/100/1000T PoE+ Ports
  • 2 x 1000X SFP or 10/100/1000T Combo ports
  • 2 x SFP+ 10 G Bits ports
  • 1 x Expansion bay
  • Alliedware Plus(TM) feature-rich operating system
  • Virtual Chassis Stacking (VCStack(TM))
  • Long-distance stacking
  • Stackable up to eight devices
  • Ethernetction Switched Ring (EPSRing(TM))
  • Access Control Lists (ACLs)
  • Quality of service (QoS)
  • Voice VLAN
  • VLAN double tagging (Q-in-Q)
  • TACACS+
  • Link layer discovery protocol (LLDP)
  • Link layer discovery protocol - media endpoint discovery (LLDP-MED)
  • sFlowÔ
  • Virtual Routing and Forwarding (VRF) lite
  • Power over Ethernet Plus (PoE+)
  • Redundant power supply option
Spécifications
  • Layer 3+ 48-Port Gigabit Switch
  • 10/100/1000T (RJ45) Copper Ports: 46
  • SFP And 10/100/1000 Combo Ports: 2
  • Total Gigabit Ports: 48
  • 10 Gigabit SFP+ Port: 2 + 4
  • Maximum PoE+ Ports: 48
  • Switching Fabric: 184 Gbps
  • Forwarding Rate: 136.9 Mpps
  • Mounting: Raimum Power Consumption: 125 Watt Internal PSU Or AT-PWR250 (No PoE Load), 681 Watt AT-PWR800 (Full PoE+ Load), 1034 Watt AT-PWR1200 (Full PoE+ Load)
  • Maximum Heat Dissipation: 427 BTU/Hour Internal PSU or AT-PWR250 (No PoE Load), 686 BTU/Hour AT-PWR800 (Full PoE+ Load), 867 BTU/Hour AT-PWR1200 (Full PoE+ Load)
  • Noise: 51.2 dBA Internal PSU or AT-PWR250 (No PoE Load), 51.8 dBA AT-PWR800 (Full PoE+ Load), 58.3 dBA AT-PWR1200 (Full PoE+ Load)
  • Temperature Range: 0 to 45 deg C (32 to 113 deg F) Derated By 1 deg C Per 305 m (1000 ft) Operation Up to 50 deg C (122 deg F) For Limited Period Operating, -25 to 70 deg C (-13 to 158 deg F) Storage
  • Humidity: 5 - 90% Non-Condensing RH Operating, 5 - 95% Non-Condensing RH Storage
  • Dimension: 1.73 Inch Height x 17.32 Inch Width x 16.54 Inch Depth (44 mm x 440 mm x 420 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires