Select Country and Language Canada / French
Changer de pays
AT1000 | INTERLOGIX

INTERLOGIX | AT1000 | Audio Transmitter, 850 nm

  • Réf. fabricant AT1000
  • PART #240397
Description

The IFS AT/AR1000 series audio transmitter and receiver provide one-way transmission of an audio signal on one optical fiber. The IFS AT/AR2000 series audio transceiver provides bi-directional transmission of two audio signals on one or two optical fibers. The modules use frequency modulation (FM) for superior transmission of balanced or unbalanced line-level audio (2.2 V peak-to-peak). Models within this series are available for use with multimode or single-mode optical fiber. Plug and Play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate power and carrier detect status indicating LED's for monitoring proper system operation. The modules are available in either stand-alone or rack mount versions.

Must be a reseller to purchase this product

Caractéristiques
  • FM Audio Transmission
  • 20 Hz - 20kHz Bandwidth
  • 600 Ohms Audio Input Impedance
  • Transmits Balanced or Unbalanced Line-Level Audio (2.2 Volts Peak-to-Peak)
  • No In-field Electrical or Optical Adjustments Required
  • Power and Carrier Detect Status Indicating LED to Monitor System Performance
  • Hot-Swappable Rack Modules
  • Automatic Resettable Fuses on all Power Lines
  • Meets NEMA TS-1/TS-2 & Caltrans Specifications (Temperature/Humidity, Shock/Vibration, and Voltage Transient Protection)
  • Distances up to 30 miles (49 km) Without Repeaters
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires