Select Country and Language Canada / French
Changer de pays
AT100D | ATLAS SOUND

ATLAS SOUND | AT100D | 100 W attenuator, 3 dB steps, SG Decora - white/ivory knobs, inserts, trim rings included

  • Réf. fabricant AT100D
  • PART #322131
Description

High-quality auto transformer series provides the advantages of excellent frequency response, low insertion loss and reliable performance for volume control application in 25 and 70.7-volt systems. Attenuation is accomplished in ten make before break steps plus positive off position. (No stop between maximum and off position to prevent switch damage). Contacts are silver plated for noise-free operation. Units feature a removable terminal block and include stainless steel plate, with stamped and filled or screen printed dial scale and a skirted black knob. White and ivory plastic plates with matching skirted knobs also available in Decora style. UL Listed.

Must be a reseller to purchase this product

Caractéristiques
  • All models mount into most 1-gang E.O. boxes
  • Superior frequency response
  • Easy installation via removable "Phoenix" style four-pole connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires