Select Country and Language Canada / French
Changer de pays
ATEMNO | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ATEMNO | Temperature Control Switches

  • Réf. fabricant ATEMNO
  • PART #437685
Type: AIRFLOW/THERMAL MANAGEMENT
Description

These easy-to-install thermostats regulate and monitor air temperature in enclosures that contain heat-emitting equipment.

Caractéristiques
  • Additional label for conversion to Celsius scale and blank label to cover set point range label when adjustment after initial setting is not desired are included
  • Bimetal temperature sensor
  • Plastic housing
  • Connections consist of tubular screw terminalsfor AWG 14 (.04 sq. in.)
  • Provision for both panel mounting and DIN rail mounting