Select Country and Language Canada / French
Changer de pays
ATMM300 008CUT | BELDEN

BELDEN | ATMM300 008CUT | Multi-Conductor - Category 3 Nonbonded-Pair Armored Cable 300-Pair ATMM CMR Cut Gray

  • Réf. fabricant ATMM300 008CUT
  • PART #CMR-030024ATMM
Conductor/Pair Count: 300 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 300
O.D. (in./mm): 1.32/33.5
Sheath - Exchange: DUCT CABLE
Spec-Distribution: NR/PS/TEL/00015 TELECOMMUNICATIONS CABLES
Specification - Exchange: REA, PE-22 AIR CORE AERIAL & DUCT
Type: RISER CABLE
Weight: 1,111 lb./mf - 165 kg/100 m
Description

24 AWG solid bare copper conductors, foamed polyolefin insulation with PVC skin, twisted pairs, rip cord, corrugated aluminum shield bonded to overall PVC jacket.