Select Country and Language Canada / French
Changer de pays
ATN-58-05 | CORNING

CORNING | ATN-58-05 | In-Line Optical Attenuators, Flat Wavelength, SC UPC, 5 dB

  • Réf. fabricant ATN-58-05
  • PART #218236
Connector Type: SC
Type: ATTENUATOR
Description

Corning offers in-line, flat wavelength optical attenuators that are easily inserted between the connector and adapter in an "in-line" configuration and are compatible with SC, ST compatible, FC, MU, LC and angled SC and FC connectors. A fundamental element of these Corning attenuators is the zirconia ferrule containing a specially selected attenuating fiber. This special fiber minimizes the effect of modal interference and gives the component a flat spectral response. It is extremely stable over the wavelength range of 1260 to 1360 nm and 1430 to 1580 nm. These in-line, flat wavelength attenuators are available in ultra PC (<= -55 dB) and angled PC (<= -65 dB) finish to meet the most demanding network reflectance requirements.

Spécifications
  • Attenuator Type: In-Line
  • Compatibility: SC
  • Product Type (FOJP): Attenuators
  • Connector Ferrule Material: Zirconia
  • Connector Housing Color: Metal
  • Connector Housing Material: Metal
  • Attenuation Tolerance: 0.5 dB
  • Attenuation: 5 dB
  • Insertion Loss (Connector): 0.05 dB
  • Temperature - Operation (Metric): -25 C to 70 C
  • Temperature - Operation (US): -13 F to 158 F
Infos techniques et normes

Design and Test Criteria: Telcordia GR-910 issue 2 performance requirements; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires