Select Country and Language Canada / French
Changer de pays
AU42 | CRIMSON AV

CRIMSON AV | AU42 | World's thinnest articulating mount for 13" to 42" TV's

  • Réf. fabricant AU42
  • PART #703425
Description

Securely holds flat panel displays a mere 1.09" from the wall when retracted and a full 20" when extended. Features include smooth tilt adjustments of +15 forward and 3 side-to-side roll, three attachment points for wood studs or concrete walls for a dditional installation safety and security, a built in level for quick and easy installation and an integrated cable management system that preserves design and decor aesthetics.

Caractéristiques
  • VESA compatible 100x100mm, 200x100mm, 200x200mm
  • Three wall attachment points offers additional safety
  • Post-installation leveling without requiring tools
  • Snap in place mechanism to lock position when retracted
  • Built in level for perfect placement
  • Dective cover hide screw head and level after installation
  • Integrated cable management for clean look
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires