Select Country and Language Canada / French
Changer de pays
AU65WP20 | CRIMSON AV

CRIMSON AV | AU65WP20 | World's thinnest articulating arm for 13" to 65" screens with double stud wall plate for attaching to two studs on 16" and 20" centers

  • Réf. fabricant AU65WP20
  • PART #703427
Description

Securely holds flat panel displays a mere 1.2" from the wall when retracted and a full 20" when extended. Features include smooth tilt adjustments of +15 forward and 3 side-to-side roll, three attachment points for wood studs or concrete walls for ad ditional installation safety and security, a built in level for quick and easy installation and an integrated cable management system that preserves design and decor aesthetics.

Caractéristiques
  • Double stud installation on 16 to 20" stud centers with lateral shift
  • VESA compatible up to 600x400mm
  • Smooth variable tilt of 15
  • Three wall attachment points offers additional safety
  • Post-installation leveling without requiring tools
  • Snap in place hanism to lock position when retracted
  • Built in level for perfect placement
  • Decorative covers hide screw heads
  • Integrated cable management for clean look
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires