Select Country and Language Canada / French
Changer de pays
AU7001 | ON-Q/LEGRAND

ON-Q/LEGRAND | AU7001 | Digital Audio Input Module, 7.125 Inch Depth x 7.125 Inch Length x 4.375 Inch Width x 3.375 Inch Height, 12 Volt DC, Gray

  • Réf. fabricant AU7001
  • PART #798311
Type: MASTER/BASE STATIONS
Description

The digital audio input module provides the digital audio system with access to streaming digital music And services. Content is accessible from any zone within the system, or from all zones simultaneously. The AU7001 includes built-in access to Intern et Radio And streaming services (Spotify, iHeartRadio, Pandora, Napster, SiriusXM And TuneIn), as well as networked library content. A Digital Audio System can accommodate up to four Digital Audio Input Modules.

Caractéristiques
  • Provides one output of digital audio content
  • Built-in access to streaming services including, spotify, iHeartRadio, pandora, napster, siriusXM, and tuneIn
  • Allows streaming of networked digital content from iTunes, windows media player libraries, and mobile devices
  • Includes "Top 10" feature for easy access to preset listening choices
  • Powered by the AU7000 audio distribution module
  • Convenient single bay design
  • Distributes audio from up to four sources to up to sixteen zones
  • Structured wiring based offer easy installation and a repeatable solution
  • Integrates with the intuity automation system for superior and unified home control of lights, security, audio, comfort, and more
Infos techniques et normes

FCC Standard, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires