Select Country and Language Canada / French
Changer de pays
AU7154-WH | ON-Q/LEGRAND

ON-Q/LEGRAND | AU7154-WH | Digital Audio System, Low Voltage, 4-Zone, 1-Source, RJ45 Connector, 12 VDC, 18 Watt, 11.25" Width x 14.5" Depth x 7.75" Height, White, Wall/Enclosure Mount

  • Réf. fabricant AU7154-WH
  • PART #798080
Type: MASTER/BASE STATIONS
Caractéristiques
  • Comes Complete with All Core Components for a Four-Room, Single-Source Digital Audio System with Digital Source Accessibility
  • Built-In Access to Streaming Services Including, Spotify, iHeartRadio, Pandora, Napster, SiriusXM and Tunein
  • Allows Streaming of Networked Digital Content from iTunes, Windows Media Player Libraries and Mobile Devices
  • Provides 20 Watts of Class D Power Per Zone
  • Conveniently Controllable Through Both Included Keypads as Well as Free, Intuitive Android or iOS Apps for Smartphones and Tablets
  • Provides All Core Components Needed to Install a Four-Room, Single-Source Digital Audio System with Digital Source Accessibility
  • Structured Wiring Based to Offer Easy Installation and a Repeatable Solution
  • Simple Setup Using Smartphone r Tablet, No PC Required
Infos techniques et normes

UL, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires