Select Country and Language Canada / French
Changer de pays
AURORA | KEYSCAN

KEYSCAN | AURORA | Aurora Access Control Management Software

  • Réf. fabricant AURORA
  • PART #548056
Sales Category: SOFTWARE
Software Type: ACCESS CONTROL
Description

Keyscan Aurora is the latest innovation in Access Control Management Software. This dynamic software solution unleashes the expanded processign power and capabilities of the Keyscan line of access control panels and delivers impressive capabilities and features. Aurora is the solution that comfortably supports small and mid-size access control installations while also exceeding the demands of large enterprise access control deployments.

Must be a reseller to purchase this product

Caractéristiques
  • 2 Concurrent client user licenses
  • Unlimited number of secured doors
  • Scheduled Backups and report generation with email delivery
  • Built-in disaster recovery
  • 45 000 cardholders per site (with expansion to 90 000)
  • Unlimited number of sites
  • Panel to Panlobal Communication enabling facility lock down on a moment's notice from any Aurora client screen or system reader
  • People-centric methodology assigns credentials to a person, making permissions easier to manage over multiple sites and multiple credent ials; and allowing site permissions, visitor management, photobadging and live transaction logging to be managed from one screen
  • DVD now includes Photobadging, Visitor Management and Output Modules
  • Electronic Software Installation and Software User Manual on DVD
  • Add on Modules include: Web Client (AUR-WEB); Video Integration: Milestone (AUR-MIL), Exacq (AUR-EXAC), and Avigilon (AUR-AVIG); DSC Integration: Power Series Alarm (AUR-DSCP) and Maxsys Series (AUR-DSCM); Active Directory (AUR-A1); Bizscan (AUR-S1); Additional Client/Web License (AUR-CL1); Reverse Network License (AUR-RN1)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires