Select Country and Language Canada / French
Changer de pays
AV10225PMIR | ARECONT VISION

ARECONT VISION | AV10225PMIR | 10 MP MegaView2 Camera, 3648 x 2752, 7 fps, IR LED Array, Day/Night, 4.7-9 mm Remote Focus, Remote Zoom P-Iris Lens

  • Réf. fabricant AV10225PMIR
  • PART #529058
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: 10 MEGAPIXELS
Signal Process: IP
Description

The AV10225 MegaView 2 10-Megapixel/1080p dual mode network camera is part of Arecont Vision's full line of H.264 MegaView cameras. This fully compliant implementation of H.264 (MPEG-4, Part 10) provides full 3648x2752 megapixel resolution at full vi deo frame rates of 7 frames per second (fps) at 10-megapixel and 29 fps in 1080p binned mode. The AV10225 camera line provides an all-in-one solution with integrated 10 megapixel camera, IR illuminator, remote focus, remote zoom, p-iris IR corrected le ns and vandal-resistant aluminum cylindrical (Bullet-style) enclosure with IP66 weatherproofing standard.
With the features of PSIA compliance, binning mode, privacy mask, extended motion detection and flexible cropping, the AV10225 is a high sensitiv ity, PoE (IEEE 802.3af) compliant Day/Night camera w/ IR illuminator. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 30-times the resolution of standard resolution IP cameras with the abili ty to output full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one h.264 cylindrical (bullet-style) solution
Spécifications
  • IP Camera With IR LED's
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires