Select Country and Language Canada / French
Changer de pays
AV1115DNV1 | ARECONT VISION

ARECONT VISION | AV1115DNV1 | 1.3 Megapixel, 42 fps, H.264/MJPEG Day/Night Camera, 1280x1024, motorized IR cut filter, COMPACT, 12V DC/24V AC/PoE

  • Réf. fabricant AV1115DNV1
  • PART #493529
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

1.3 Megapixel, 42 fps, H.264/MJPEG Day/Night Camera, 1280x1024, motorized IR cut filter, COMPACT, 12V DC/24V AC/PoE

Must be a reseller to purchase this product

Caractéristiques
  • Dual Encoder H.264 (MPEG Part 10) and MJPEG
  • Fastest MegaPixel Image Rates 42 fps @ 1.3MP
  • PSIA Compliance
  • Privacy Mask
  • Extended Motion Detection Grid
  • Flexible Cropping
  • Bit Rate Control
  • Multi-Streaming
  • Forensic Zoomiiciency
  • Compact Package
  • PoE & Auxiliary Power: 12-48 V DC / 24 VAC
  • Casino mode always maintains 30fps
  • Address cost sensitive H.264 market
Spécifications
  • Pixel Density: 1.30 MP
  • Frame Rate: 42 fps
  • Full Field of View Resolutions: 1280(H)x1024(V) 1.3 megapixel 640(H)x512(V) 1/4 resolution
  • Horizontal Sensor Size: 3.904 mm
  • Vertical Sensor Size: 3.1061 mm
  • Product Imaging: 1.3 megapixel CMOS image sensor Furesolution: 1280 (H) x 1024 (V) pixel array 1/2.7 optical format 3 m pixel pitch Bayer mosaic RGB filter Minimum illumination of: Color(non-binned): 0.1 Lux @ F1.4 Day/Night: 0 Lux, IR sensitive Dynamic range 69 dB Maximum SNR 45 dB
  • Cropped Resolution: Flexible Cropping - Crop to 2 pixels in H.264 and 1 pixel in JPEG 1280x720 HDTV - 720p 640x480 VGA 352x288 CIF 320x240 SIF
  • Data Transmission: Video frame rate up to 42fps @ 1280x1024 Compression type: - H.264 (MPEG4, Part 10) / Motion JPEG - 21 levels of quality TFTP, HTTP, RTSP, RTP/TCP, RTP/UDP protocols 100Base-T Ethernet Network Interface Bit rate control from 100Kbps to 10Mbps Multi-streaming: 8 non-identical streams
  • Programmability: Privacy mask Flexible cropping Auto Exposure (AE) and Gain C ontrol (AGC) >120dB On-camera real-time motion detection with 1024 detection zones Auto backlight compensation Auto multi-matrix white balance 50/60 Hz selectable flicker control Electronic pan, tilt, zoom (PTZ) Electronic image flip - 180 degree rotat ion Resolution windowing down to 1x1 pixel for JPEG and 2x2 pixels for H.264 Programmable shutter speed to help control motion blur MoonLight mode - extended exposure and proprietary noise cancellation Programmable resolution, brightness, saturation, g amma, sharpness, tint Simultaneous delivery of full field of view and zoomed images Bandwidth & storage savings by running at 1/4 resolution
  • Mechnical: 3"W (76 mm) x 2.5"H (63.5 mm) x 1.25"D (31.7mm) (w/o lens) 5.8 oz (164 grams) w/o lens C/CS lens mou nt
  • Electrical: General purpose opto-coupled input and output Power over Ethernet (PoE): PoE 802.3af for camera Auxiliary power 12-48V DC, 24V AC Power consumption: 4.5 Watts maximum Optional DC AI connection
  • Environment: Operating temperature -5C (23 F) to +50C (122 F) Stable image temperature 0C (32 F) to +50C (122 F) Storage temperature -20C (-4 F) to +60C (140 F) Humidity 0% to 90% (non-condensing)
Infos techniques et normes

FCC, CE, RoHS, UL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires