Select Country and Language Canada / French
Changer de pays
AV1255PMIR-SH | ARECONT VISION

ARECONT VISION | AV1255PMIR-SH | Stellar(TM) 1.2 MP MegaDome(R) 2 1280x960, 3-9 mm F1.2, 37 fps, Remote Zoom, Remote Focus, P-iris, IR, IP66, IK-10, 12 V DC/24 V AC/PoE, PoE Heater, SD card, CorridorView(TM)

  • Réf. fabricant AV1255PMIR-SH
  • PART #591490
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1280 X 960
Signal Process: IP
Description

MegaDome 2 multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/outdoor all-in-one solutions integrate a 1.2, 1.3, 1080p, 3, 5 or 10-megapixel (MP) camera with fast frame rates and an IR corre cted motorized wide angle or telephoto vari-focal lens into an IP66 environmental rated and IK-10 impact-resistant dome housing. Remote focus and remote zoom make MegaDome 2 easy to install and manage. MegaDome 2 cameras are also available in manual lens models

This part has been discontinued by the supplier.

Caractéristiques
  • Remote focus/zoom motorized auto-iris or P-iris lens (AM/PM models)
  • P-Iris control to get best depth of field and image clarity (PM Models)
  • Wide angle or telephoto lens options
  • 2.28 Watt Max heater power consumption. On - 4 deg C (32.9 deg F), Off - 65 deg C (43.7 deg F) switch
  • STELLAR low light technology reduces motion blur, noise and storage requirements, while enhancing contrast and allowing color imaging in near complete darkness on 1.2MP entity
  • SD/SDHC card slot for onboard storage (-S entity)
  • CorridorView allows 90 Degree image rotation for better coverage in hallways and corridors
  • IR illuminated
  • True Day/Night functionality with mechanical IR cut filter and optional IR LEDs (DN entity)
  • Optional true WDR up to 100 dB at full resolution ailable on some 1080p and 3MP entity: see clearly in shaded and bright light conditions simultaneously
  • Outdoor rated IP66 and IK-10 vandal-resistant housing
  • Total PoE solution (No external power required for heater and IR LEDs)
  • PoE and Auxiliary Power 12 - 48 Volt DC/24 Volt AC
  • Easily adjustable 3-Axis gimbal; dual encoder H.264/MJPEG
  • Privacy mask, motion detection, flexible cropping, bit rate control, multi-streaming and forensic zooming
  • ONVIF profile S, PSIA conformance, fast frame rates, new usr-friendly webpage, reduced overall system cost
  • Programmable shutter speed to help control motion blur, low light noise filter control
  • Bit rate and bandwidth limitation control, 50/60 Hz selectable flicker control, electronic pan, tilt, zoom (PTZ), easily adjustable 3-axis camera gimbal with 360 Degree pan, 90 Degree tilt and 360 Degree z-axis gimbal, programmable resolution, brightness, saturation, gamma, sharpness, tint
  • 850nm LEDs with 40 deg IR angle, 0 deg C (32 deg F) to 50 deg C (122 deg F) st able image temperature, -40 deg C (-40 deg F) to 60 deg C (140 deg F) storage temperature
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires