Select Country and Language Canada / French
Changer de pays
AV20365D-HB | ARECONT VISION

ARECONT VISION | AV20365D-HB | 20 MP 360º IP Camera, 3.5 fps, Day/Night, 3.5 mm f/1.8 IR Lens, IP66, IK-10 Vandal-resistant Dome

  • Réf. fabricant AV20365D-HB
  • PART #601887
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 20 MEGAPIXELS
Signal Process: IP
Description

All-in-one Arecont Vision SurroundVideo 180 and 360 panoramic cameras integrate four sensors with IR corrected lenses in an IP66 / IK-10 dome. 8-, 12-, 20- or 40-megapixels at fast frame rates. H.264 compression for bandwidth and storage reduction. Day/Night or Color-only models. Wide Dynamic Range (12MP). Binning mode (12MP, 20MP and 40MP).

Must be a reseller to purchase this product

Caractéristiques
  • Industry's First 20MP Panoramic Megapixel Camera
  • Dual Encoder H.264/MJPEG
  • Indoor/Outdoor IP66, Vandal-resistant and IK-10 Rated Dome
  • Reduced Overall System Cost
  • Easily adjustable 2-axis camera gimbal with 360º pan and 90º tilt
  • +/- 10º Mechanical Tildjustment to Locate Each Sensor Angle
  • Bit Rate Control, Privacy Mask and Multi-Streaming
  • Forensic Zooming
  • PoE and Auxiliary Power: 12-48 V DC/24 V AC
  • Complete Mounting Options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires