Select Country and Language Canada / French
Changer de pays
AV2116DNV1 | ARECONT VISION

ARECONT VISION | AV2116DNV1 | WDR 1080p, 30 fps, Megapixel H.264/MJPEG Day/Night Camera, 1920x1080, Motorized IR Cut Filter, Compact

  • Réf. fabricant AV2116DNV1
  • PART #482813
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The AV2116DNv1 compact series camera is a WDR (wide dynamic range), dual encoder (H.264 & MJPEG), HD 1080p Megapixel resolution, IP addressable camera, designed to deliver full motion high definition progressive scan digital video across local area networks in a compact package day or night. With the features of WDR switch control, PSIA compliance, privacy masking, extended motion detection and flexible cropping, the AV2116DNv1 is a high sensitivity, PoE (IEEE 802.3af) compliant camera with color and Day/Night capabilities. Built with Arecont Vision's massively-parallel MegaVideo technology, the AV2116DNv1 has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensic zooming. This camera offers over six times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates.


Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires