Select Country and Language Canada / French
Changer de pays
AV2246PM-W | ARECONT VISION

ARECONT VISION | AV2246PM-W | 1080p MegaBall(TM) 2 Camera, WDR, Day/Night, 1920x1080, 30 fps, MJPEG/H.264, 3-10 mm RF/RZ P-iris Lens, Wall Mount, Indoor, Black

  • Réf. fabricant AV2246PM-W
  • PART #529025
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The AV2246 MegaBall 2 1080p full HD wide dynamic range (WDR) network camera is part of Arecont Vision's full line of H.264 MegaBall cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 1920x1080 megapixel resolution a t full video frame rates of 30 frames per second (fps). The AV2246 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 1080p WDR camera, remote focus, remote zoom, p-iris IR corrected lens and wall mount or dome enclosur e options.

With the features of PSIA conformance, auto adjustment between WDR and LDR modes, privacy masking, extended motion detection and flexible cropping, the AV2246 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 6-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • All-in-one h.264 indoor 3" ball shape Day/Night solution
Spécifications
  • WDR IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires