Select Country and Language Canada / French
Changer de pays
AV2255PMTIR-SH | ARECONT VISION

ARECONT VISION | AV2255PMTIR-SH | 1080p MegaDome(R) 2 1920x1080, 8-22 mm F1.6, 30 fps, Remote Zoom, Remote Focus, P-iris, IR, IP66, IK-10, 12 V DC/24 V AC/PoE, PoE Heater, SD card, CorridorView(TM), Scaling

  • Réf. fabricant AV2255PMTIR-SH
  • PART #591494
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

MegaDome 2 multi-megapixel cameras provide ample resolution to zoom-in for details in live or recorded video. These indoor/outdoor all-in-one solutions integrate a 1.2, 1.3, 1080p, 3, 5 or 10-megapixel (MP) camera with fast frame rates and an IR corre cted motorized wide angle or telephoto vari-focal lens into an IP66 environmental rated and IK-10 impact-resistant dome housing. Remote focus and remote zoom make MegaDome 2 easy to install and manage. MegaDome 2 cameras are also available in manual lens models

Caractéristiques
  • Remote focus/zoom motorized auto-iris or P-iris lens (AM/PM models)
  • P-Iris control to get best depth of field and image clarity (PM Models)
  • Wide angle or telephoto lens options
  • 2.28 Watt Max heater power consumption. On - 4 deg C (32.9 deg F), Off - 65 deg C (43.7 deg F) switch
  • SD/SDHC card slot for onboard storage (-S entity)
  • Casino mode(TM) guarantees continuous 30 fps frame rate required by gaming industry regulations (AV2255 entity only)
  • CorridorView(TM) allows 90 Degree image rotation for beter coverage in hallways and corridors
  • True day/night functionality with mechanical IR cut filter and optional IR LEDs (DN entity)
  • Optional true WDR up to 100 dB at full resolution available on some 1080p and 3MP entity: see clearly in shaded and bright light conditions simultaneously
  • Outdoor rated IP66 and IK-10 vandal-resistant housing
  • Total PoE solution (No external power required for heater and IR LEDs)
  • PoE and Auxiliary Power: 12 - 48 Volt DC/24 Volt AC
  • Easily adjustable 3-Axis gimbal; dual ender H.264/MJPEG
  • Privacy mask, motion detection, flexible cropping, bit rate control, multi-streaming and forensic zooming
  • ONVIF profile S, PSIA conformance, fast frame rates, new user-friendly webpage, reduced overall system cost
  • Programmable shutter peed to help control motion blur, low light noise filter control
  • Bit rate and bandwidth limitation control, 50/60 Hz selectable flicker control, electronic pan, tilt, zoom (PTZ), easily adjustable 3-axis camera gimbal with 360 Degree pan, 90 Degree til t and 360 Degree z-axis gimbal, programmable resolution, brightness, saturation, gamma, sharpness, tint
  • 850nm LEDs with 30 deg IR angle, 0 deg C (32 deg F) to 50 deg C (122 deg F) stable image temperature, -40 deg C (-40 deg F) to 60 deg C (140 deg F) storage temperature
Spécifications
  • Dome IP Camera With IR Illumination
  • Body Construction: Die-Cast Aluminum Chassis With 4 Inch Polycarbonate Dome Bubble
  • Sensor Type: 1/2.7 CMOS
  • Sensor Size: 9.407 mm
  • Pixel: 1080 Pixel
  • Lens: 8 - 22 mm, F1.6, Remote Zoom, Remote Focus, P-Iris, Telephoto
  • View Angle: 42 - 16 Degree Horizontal
  • Picture Resolution: 1920 Horizontal x 1080 Vertical (Full Resolution); 960 Horizontal x 540 Vertical (1/4 Resolution)
  • Video Compression Format: H.264 (MPEG-4, Part 10)/Motion JPEG
  • Frame Rate: 30 fps (1920 X 1080) At Max Resolution; 42 fps (1280 X 1024) At Cropped
  • Input/Output: General Purpose Opto-Coupled Alarm
  • Minimum illumination/Sensitivity: 0.1 Lux Color (Day Mode); 0 Lux, IR Sensitive B/W (Night Mode)
  • Signal To Noise Ratio: 45 dB
  • White Balance Range: Backlight Compensation and Multi-Matrix White Balance
  • Day/Night Mode: Yes
  • IR Distance: 120 ft
  • Number Of IR-LED's: 24
  • Wide Dynamic Range: 69 dB
  • IR-CUT: Yes
  • Rotation Angle: 180 deg Image Flip or CorridorView(TM) (90 deg, 180 deg and 270 deg Image Rotation)
  • Network Protocol: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP
  • Memory Card: SDHC Slot Up to 32 GB (Card Not Included)
  • Power Source: 12 - 48 Volt DC, 24 Volt AC Auxiliary
  • Power Consumption: 14.5 Watt
  • Dimensions: 5.5 Inch Dia x 4.9 Inch Height
  • Weight: 2.25 lb
  • Operation Temperature: -40 to 50 deg C (-40 to 122 deg F)
  • Environmental Conditions: 0 - 90% (Non-Condensing) Humidity
  • Interface: 100Base-T Ethernet Network
  • Dimension: 5.5 Inch Dia x 4.9 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires