Select Country and Language Canada / French
Changer de pays
AV2FP | TRIPP LITE

TRIPP LITE | AV2FP | Home Theater Isobar Flat Panel Surge with Coax & Network 2 outlets 5100 Joules

  • Réf. fabricant AV2FP | 037332125071
  • PART #565068
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • 5100 joule surge suppression rating with EMI/RFI line noise filtering helps Digital Displays perform to their full capability! (sharper, crisper video; deeper video; helps maintain longer component life spans)
  • Fail-safe thermal fusing acts like an addi tional circuit breaker, shutting down the unit and connected equipment in the event of a catastrophic surge
  • Audible alarm immediately alerts you to damaged protection circuitry; perfect for when LEDs aren't normally viewed
  • 1-Network/Ethernet protection with RJ45 covers all 8 pins for matrix switchers and streaming Internet content
  • 1-line High Definition bi-directional 2.2 GHz (gold) coaxial surge protection HD-enhanced bandwidth
  • 2 surge / spike protected outlets / includes 2 detachable right angle power cords; 18-in & 10-ft
  • Built-in mounting brackets facilitates convenient installation behind any Digital Display
  • All Metal Housing within a low-profile design provides additional EMI / RFI rejection
  • Circuit breaker protects against dangerous systemoverload
  • ISOBAR Technology filters disruptive EMI/RFI line noise
  • 3 Diagnostic LEDs report operational conditions
  • TUV tested to UL standards 1449 and 962A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires