Select Country and Language Canada / French
Changer de pays
AV3226PMIR-A | ARECONT VISION

ARECONT VISION | AV3226PMIR-A | 3 MP MegaView2 Camera, 2048x1536, 21 fps, WDR, IR LED Array, Day/Night, 3-9 mm Remote Focus, Remote Zoom P-Iris Lens, Audio

  • Réf. fabricant AV3226PMIR-A
  • PART #529055
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

The AV3226 MegaView 2 3 megapixel wide dynamic range (WDR) series network camera is part of Arecont Vision's full line of H.264 MegaView cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides 2048x1536 megapixel resolution a t full video frame rates of 21 frames per second (fps). The AV3226 camera line provides an all-in-one solution with integrated 3 megapixel WDR camera, IR illuminator, remote focus, remote zoom, p-iris IR corrected lens and vandal-resistant aluminum cyl indrical (Bullet-style) enclosure with IP66 weatherproofing standard. With the features of PSIA compliance, auto adjustment between WDR and LDR modes, privacy mask, extended motion detection and flexible cropping, the AV3226 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera w/ IR illuminator. Built with Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to out put full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.


Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one h.264 cylindrical (bullet-style) solution with audio
Spécifications
  • IP Camera With IR LED's
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires