Select Country and Language Canada / French
Changer de pays
AV3245PM-D | ARECONT VISION

ARECONT VISION | AV3245PM-D | 3 MP MegaBall(TM) 2 Camera, Day/Night, 2048x1536, 21 fps, MJPEG/H.264, 3-10 mm RF/RZ P-iris Lens, In-ceiling/Surface Mount Indoor Dome, Black

  • Réf. fabricant AV3245PM-D
  • PART #529029
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The AV3245 MegaBall 2 series network camera is part of Arecont Vision's full line of H.264 MegaBall cameras. This fully-compliant implementation of H.264 (MPEG-4, Part 10) provides full 2048x1536 megapixel resolution at full video frame rates of 21 f rames per second (fps). The AV3245 camera line provides an all-in-one indoor 3 in. ball shape solution with integrated 3 megapixel camera, remote focus, remote zoom, P-iris IR corrected lens and wall mount or dome enclosure options. With the features o f PSIA conformance, binning mode, privacy masking, extended motion detection and flexible cropping, the AV3245 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera. Built with Arecont Vision's massively-parallel MegaVideo processing te chnology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.


Must be a reseller to purchasethis product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one h.264 indoor 3" ball shape Day/Night solution
Spécifications
  • Standard IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires