Select Country and Language Canada / French
Changer de pays
AV5225PMIR-A | ARECONT VISION

ARECONT VISION | AV5225PMIR-A | 5 MP MegaView2 Camera, 2592x1944, 14 fps, IR LED Array, Day/Night, 3.6-9 mm Remote Focus, Remote Zoom P-Iris Lens, Audio

  • Réf. fabricant AV5225PMIR-A
  • PART #529057
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The AV5225 MegaView 2 series network camera is part of Arecont Vision's full line of H.264 MegaView cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides 2592x1944 megapixel resolution at full video frame rates of 14 frames per second (fps). The AV5225 camera line provides an all-in-one solution with integrated 5 megapixel camera, IR illuminator, remote focus, remote zoom, p-iris IR corrected lens and vandal-resistant aluminum cylindrical (Bullet-style) enclosure with IP 66 weatherproofing standard. With the features of PSIA compliance, binning mode, privacy mask, extended motion detection and flexible cropping, the AV5225 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera w/ IR illuminator. Built wit h Arecont Vision's massively-parallel MegaVideo processing technology, this camera offers more than 16-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imag ing for indoor applications.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • All-in-one h.264 cylindrical (bullet-style) solution
Spécifications
  • WDR IP Camera With IR LED's
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires