Select Country and Language Canada / French
Changer de pays
AV810 | TRIPP LITE

TRIPP LITE | AV810 | Home Theater Premium Surge 8 outlets 2 HD Coax TEL 3345 Joules

  • Réf. fabricant AV810 | 037332144423
  • PART #565071
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Two sets of coax jacks protect cable modems, plus satellite, cable TV and broadcast antennas (pair of type N coax jacks, includes 6-ft. coax cable. One set provides digital broadband quality and can handle 2.2GHz bandwidths
  • Phone line surge suppression protects both dialup and DSL modems, plus fax machines, cordless phones and more (pair of RJ11 jacks, 2-wire, 1 line, includes 6-ft. phone cable)
  • 8 AC outlets with room for 3 transformer plugs without blocking outlets covers computers and all peripher als
  • Lighted power switch with integrated 15A circuit breaker offers power control and overload protection
  • Long 10 foot AC line cable with space-saving angle input plug conveniently reaches distant outlets
  • Attractive black suppressor housing with keyhoe mounting tabs allow versatile placement options
  • 3240 joules AC surge suppression shields equipment from the strongest surges and line noise
  • Integrated child-safety sliding outlet covers safely seal off all unused outlets
  • Diagnostic LEDs confirm outlt grounding and surge suppression status
  • Audible alarm offers notification of suppressor damage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires