Select Country and Language Canada / French
Changer de pays
AVBAR10 | TRIPP LITE

TRIPP LITE | AVBAR10 | Home Theater Ultimate Isobar Surge 10 outlets 3 HD Coax 3384 Joules

  • Réf. fabricant AVBAR10 | 037332143839
  • PART #565074
Number of Outlets: OTHER
Type: STAND ALONE PDU
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 3 sets of surge-protected Type F gold HD 2.2 GHZ coaxial connectors (with included 6-ft. coaxial cable) safeguard components on cable, satellite or antenna line
  • 1-line tel/modem surge protection (with included 6-ft. phone cord) safeguards personal vide o recorders (Satellite, PVRs) on a single dial-up line.
  • EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • Illuminated master switch provides one-touch power control over all components. Circuit breaker protects against dangerous system overload
  • 8-ft. cord with right-angle NEMA 5-15P plug provides convenient location anywhere within a audio video system
  • 1-Ethernet RJ45 surge protection jack (with included 6-ft. network cable) safeguards router and network
  • 10 surge-protected NEMA 5-15R AC outlets safeguard an Audio / Video system
  • Isolated Filter Banks eliminate interference between connected components
  • 3 diagnostic LEDs alert user to protection, line poer and fault status
  • All-metal housing (black) stands up to the most demanding environments
  • Four plug-in safety covers protect against accidental contact
  • Keyhole slots provide convenient wall or cabinet mounting
  • All-metal housing safely withstands thetrongest surges
  • 3384 joules surge / spike suppression protection rating
  • Widely spaced outlets accommodate up to 4 transformers
  • UL and cUL Listed, RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires