Select Country and Language Canada / French
Changer de pays
AVBAR6 | TRIPP LITE

TRIPP LITE | AVBAR6 | Home Theater Ultimate Isobar Surge 6 outlets 2 HD Coax 2784 Joules

  • Réf. fabricant AVBAR6 | 037332144362
  • PART #565075
Number of Outlets: OTHER
Type: STAND ALONE PDU
Description

This part has been discontinued by the supplier.

Caractéristiques
  • 2 sets of surge-protected Type F gold HD 2.2 GHZ coaxial connectors (with included 6-ft. coaxial cable) safeguard components on cable, satellite or antenna line
  • 1-line tel/modem surge protection (with included 6-ft. phone cord) safeguards personal vide o recorders (Satellite, PVRs) on a single dial-up line.
  • EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • Illuminated master switch provides one-touch power control over all components. Circuit breaker protects against dangerous system overload
  • 6-ft. cord with right-angle NEMA 5-15P plug provides convenient location anywhere within a Audio Video system
  • Isolated Filter Banks eliminate interference between connected components
  • 6 surge-protected NEMA 5-15R AC outlets safeguard an Audio / Video system
  • 3 diagnostic LEDs alert user to protection, line power and fault status
  • All-metal housing (black) stands up to the most demanding environments
  • Four plug-inafety covers protect against accidental contact
  • Keyhole slots provide convenient wall or cabinet mounting
  • All-metal housing safely withstands the strongest surges
  • 3330 joules surge / spike suppression protection rating
  • Widely spaced outlets accommoda up to 2 transformers
  • Tested to UL and cUL, RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires