Select Country and Language Canada / French
Changer de pays
AVDR4NM | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AVDR4NM | VENT DRAIN TYPE 4 COMPOSITE, Size/Dims: 2.00x1.25 OD, Material/Finish: Polyester

  • Réf. fabricant AVDR4NM
  • PART #651038
Material: POLYESTER
Nema Rating: TYPE 4
Description

H2OMIT Vent Drains allow accumulated water to drain out the bottom of an enclosure. The UL-approved vent drains also function as an air pressure equalizer, reducing the harmful effects of temperature-induced vacuums that could pull water and moisture i nto the enclosure.

Caractéristiques
  • Uses gravity to remove collected liquids
  • One-way mechanical shut-off when pressure is equalized prevents water and contaminants from entering the enclosure
  • Helps reduce corrosion that can limit the life of internal electrical and electronic componentsÔInstalls in a 7/8-in. hole in the bottom of enclosure with provided nut or in a 1/2-in. NPT/NPS threaded conduit hub
  • Installs in the bottom of mild steel, aluminum, stainless steel or non-metallic enclosures
  • Maintains enclosure's UL Type rating when properly installed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires