Select Country and Language Canada / French
Changer de pays
AVK88 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AVK88 | Louver Plate Kits

  • Réf. fabricant AVK88
  • PART #436097
Description

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems assoc iated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place. Louver plates are made from 14 gauge steel with an ANSI 61 gray polyester powder finish over p retreated surfaces or 316 stainless steel. Hardware is furnished for mounting. Custom sizes, materials, finishes, etc., can be provided on special order.