Select Country and Language Canada / French
Changer de pays
AVR700U | TRIPP LITE

TRIPP LITE | AVR700U | 700VA 350W UPS Desktop Battery Back Up AVR Compact 120V USB RJ11

  • Réf. fabricant AVR700U | 037332155832
  • PART #565076
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's AVR700U line-interactive UPS offers complete protection for PCs, network workstations and other sensitive electronics in an ultra-compact, wall mountable housing. Prevents data loss and system downtime by providing battery-supported AC out put during blackouts and Automatic Voltage Regulation (AVR) during brownouts and overvoltages. 98% full load efficiency rating offers reduced energy consumption and reduced heat output. Eco-friendly design with hot-swappable internal batteries meets s trict RoHS environmental standards. 8 total NEMA 5-15R outlets. 4 battery supported outlets for computer, monitor and other vital system peripherals, plus 4 additional surge suppression-only outlets for printers and other accessories not requiring ba ttery support. Single-line telephone suppression jacks protect modems, fax machines, cordless phones and other equipment with standard dialup or DSL RJ11 phone line connection. USB port with included cable and PowerAlert monitoring software (available via free download from www.tripplite.com) enables safe unattended system shutdown in the case of extended power failure. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Audible alarm and front panel LEDs offer status information regarding line and battery power operation. 700VA / 350 watt power handling ability supports entry-level PCs for up to 17 minutes during power failures. 3-year product warranty / $100,000 Ulti mate Lifetime Insurance (USA, Puerto Rico and Canada only)

Caractéristiques
  • Corrects brownouts and overvoltages from 83V to 147V
  • 4 UPS battery supported outlets, 4 surge-only outlets
  • USB port, TEL/DSL protection, Wall mountable, 98% efficient
  • NEMA 5-15P input plug and 8 NEMA 5-15R outlets
Spécifications
  • Ultra-Compact Line-Interactive UPS With USB Port
  • Output VA Capacity: 700 VA
  • Output Watt Capacity (Watt): 350 Watt
  • Nominal Output Voltage Supported: 115 Volt, 120 Volt
  • Frequency Compatibility: 60 Hz
  • Output Voltage Regulation (Line Mode): 8%, -21%
  • Output Voltage Regulation (Battery Mode): 115 Volt (+/- 5%)
  • UPS Output Receptacles (Surge Suppression Only): 4 UPS Outlets, 4 Surge-Only Outlets
  • Hot-Swap PDU Options: PDUB15 (2U/8 5-15R Outlets)
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 12 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Phase: Single-Phase
  • Half Load Runtime: 8.6 Min (175 Watt)
  • DC System Voltage: 12 Volt DC
  • Battery Recharge Rate (Included Batteries): 12 Hour 10 to 90%
  • Battery Access: Battery Access Door
  • Battery Replacement Description: Hot-Swappable, User Replaceable Batteries
  • Voltage Regulation Description: Automatic Voltage Regulation (AVR) Maintains Line Power Operation With an Input Voltage Range of 83 to 147 Volt
  • Over Voltage Correction: Input Voltages Between 128 And 147 are Reduced by 12%
  • Undervoltage Correction: Input Voltages Between 83 And 104 are Boosted By 14%
  • LED Indicator: 2 LEDs Indicate Power Status And Overload/Check Battery Status
  • Audible Alarm: Audible Alarm Indicates Power-Failure And Overload Status
  • Switches: Combination Switch Controls On/Off Power Status And Self-Test Operation
  • UPS AC Suppression Joule Rating: 420
  • UPS AC Suppression Response Time: Instantaneous
  • UPS Dataline Suppression: 1 Line TEL/DSL (1 In/1 Out)
  • EMI/RFI AC Noise Suppression: Yes
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 3.5 Inch x 11.3 Inch x 6 Inch (8.9 cm x 28.7 cm x 15.2 cm)
  • UPS Power Module Weight: 11 lb (5 kg)
  • UPS Housing Material: ABS
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 30 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 98%
  • Communications Interface: USB (HID Enabled)
  • Communications Cable: USB Interface Cable Included
  • Watchdog Compatibility: Supports Watchdog Application, OS And Hard-Reboot Restart Options For Remote Applications
  • Transfer Time: 2 - 4 mS
  • Low Voltage Transfer to Bat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires