Select Country and Language Canada / French
Changer de pays
AVRX550U | TRIPP LITE

TRIPP LITE | AVRX550U | Tripp Lite 550VA 300W UPS International Battery Back Up AVR 230V RJ11 C13

  • Réf. fabricant AVRX550U | 037332123473
  • PART #565078
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • AVRX550U ultra-compact 230 Volt line interactive UPS offers complete AC power protection from blackouts, brownouts and transient surges
  • Uninterruptible power supply/UPS operation maintains battery-derived AC output during blackouts to prevent data loss and system downtime for connected equipment
  • Built-in USB port enables data-saving unattended shutdown when used with Tripp Lite's PowerAlert software
  • HID-compliant USB port also enables integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • Automatic Voltage Regulation / AVR corrects extended brownouts and overvoltages from 159 to 282 Volt, without using battery power
  • Upto 10 Min runtime for a small desktop computer system consuming 80 Watt continuous
  • (6) total C13 outlets; Includes two 2m C13 to C14 power cables
  • (3) UPS battery backup outlets, plus (3) additional surge-only outlets
  • C14 inlet supports a variety of site specific input cordsets
  • Network grade AC surge and lightning protection is available from all outlets; Built-in data line surge suppression protects a single dialup or DSL line
  • Supports Tripp Lite's Watchdog system service to restore operation to locked equipment through soft reboot of application/OS or hard power ON/OFF reboot of connected equipment, ideal for unattended kiosk applications
  • Built-in grounding lug
  • Hot swappable user battery replacement supported via easy access battery access door
  • Optional PDUBHV10 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Space saving, ultra-compact housing with support for wall-mount, desktop or floor placement
  • Package includes - AVRX550U UPS system, USB cable, two C13 to C14 power cables, instruction manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires