Select Country and Language Canada / French
Changer de pays
AW-6810 | JONARD

JONARD | AW-6810 | ADJUSTABLE WRENCH SET 6", 8" & 10"

  • Réf. fabricant AW-6810
  • PART #686946
Height / Depth: NONE
Length: NO LENGTH
Product Type: WRENCH - COMBINATION - OFFSET
Description

Adjustable Wrench Set, includes wrenches AW-6 (6"), AW-8 (8"), and AW-10 (10"). All wrenches are made of chrome vanadium steel with a chrome plated finish. Wrenches are forged and heat treated for greater strength. Handles are covered with a red transp arent plastic for user comfort. The knurl is precision formed and the operation is smooth and trouble free. For accurate and faster adjustments use the metric or English scales on either side of the jaws. With extra wide jaws, a smaller wrench works on bigger jobs. Great for tight spaces.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires