Select Country and Language Canada / French
Changer de pays
AX-500PLUS | OPTEX

OPTEX | AX-500PLUS | 500' Outdoor Dual Beam Photoelectric Detector with Form C Relay Non-Stackable

  • Réf. fabricant AX-500PLUS
  • PART #425267
Color: BLACK
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 6.7
Input Power: 28V DC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 500
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 2.7
Width - Inches: 2.6"
Description

500' Outdoor Medium/Long Range Photoelectric detector. Product features lightning and surge protection, anti-frost design, easy installation and alignment, sealed optics to prevent ingress of insects and dust, 99% beam blocking stability, A.G.C. circui t, adjustable beam interruption time, operates within -13F to 131F (-25C to +55C), wall and pole mounting.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 500 Outdoor Long Range Photoelectric detector
  • Lightning and surge protection
  • Anti-frost design
  • Easy installation and alignment
  • 99% beam blocking stability
  • A.G.C. circuit
  • Adjustable beam interruption time
  • -13F to 131F (-25C to +55C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires