Select Country and Language Canada / French
Changer de pays
AX-650TF | OPTEX

OPTEX | AX-650TF | 650FT. PHOTOBEAM DETECTORS FORBARRIER AND PERIMETER APPS

  • Réf. fabricant AX-650TF
  • PART #425268
Channels: 4
Color: BLACK
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 6.7
Input Power: 28V DC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 650
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 2.7
Width - Inches: 2.6"
Description

650' 4 Channel Outdoor Long Range Photoelectric Detector. Product features selectable 4 channel beam frequencies for stacking applications, 16 step LED indicator, environmental disqualification circuit, lightning and surge protection, anti-frost design , 99% beam blocking stability, A.G.C. circuit, adjustable interruption time, operates within -31F to +14F (-35C to +60C), mounted wall or pole, rated IP54.

Must be a reseller to purchase this product


This part is discontinued by supplier with no gested replacement.

Caractéristiques
  • 650 4 Channel Long Range Photoelectric Detector
  • Selectable 4 channel beam frequencies
  • 4 step LED indicator
  • Environmental disqualification circuit
  • Rated IP65
  • Lightning and surge protection
  • Anti-frost hood cover, 99% beam clocking stability
  • -31F to +140F (-35C to +60C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires