Select Country and Language Canada / French
Changer de pays
AX-DV | AIPHONE

AIPHONE | AX-DV | Surface Vandal Video Door Station

  • Réf. fabricant AX-DV
  • PART #319711
Type: DOOR STATIONS
Description

Video Door Station - The AX-DV is a vandal-resistant, surface mount door station used with the AX open voice, color video entry series. The unit mounts directly to wall surface connects to the AX CCU using CAT-5e cable, it's faceplate is cast aluminum and the camera is protected with a clear polycarbonate lens cover. The AX-DV features a color CCD camera, speaker and mic for communication, illuminated call directory and white illumination LED for low light conditions.

Spécifications
  • Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980' Master station to CEU: 980'
  • Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max.)
  • C
  • SPEC SHEET pdf

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires