Select Country and Language Canada / French
Changer de pays
AX002NWLS9OR | OPTICAL CABLE CORPORATION

OPTICAL CABLE CORPORATION | AX002NWLS9OR | A-Series Assembly Riser, IEC Rated Cables

  • Réf. fabricant AX002NWLS9OR
  • PART #370-120-AXWLS-02
Armored: NO
Cable O.D. (in.): 0.11 x 0.23
Cable O.D. (mm): 2.9 x 5.8
Cable Type: LOOSE TUBE
Fiber Count: 2
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 220
Max. Tensile Load Installation N: 1000
Max. Tensile Load Long Term. (lb.): 110
Max. Tensile Load Long Term. N: 500
Min. Bend Radius Installation (cm): 5.0
Min. Bend Radius Installation (in.): 2.0
Min. Bend Radius Long Term (cm): 3.0
Min. Bend Radius Long Term (in.): 1.2
No. of Fibers: 2
Caractéristiques
  • Flame-retardant for indoor installations
  • Compatible with all standard fiber optic connectors designed for small form-factor simplex and duplex connectors such as MT-RJ and LC connectors
  • High performance tight-buffered coating on each optical fiber for environmental and mechanical protection
  • Custom jacket colors are available to match connectors
  • Private labeling on the cable outer jacket is also available
  • 1 (simplex) and 2 (duplex) fibers available
  • Available with bend-tolerant single-mode and multimode fibers
  • Zero-halogen cables (Z jacket) meet the requirements of IEC 60754-2
  • "N" jacket riser rated cable is flexible for use where it is desirable for cables to hang neatly
  • "D" jacket riser rated cable provides lower friction and greater stiffness for use in protected interconnect runs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires