Select Country and Language Canada / French
Changer de pays
AX101780 | BELDEN

BELDEN | AX101780 | MediaFlex Faceplate Kit 2-port, flush, white

  • Réf. fabricant AX101780
  • PART #262323
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

MediaFlex Plates and Inserts snap together to create a full line of modular workstation outlets. This product line, called the MediaFlex Modular Outlet Series, has been designed with the help of industrial designers as well as other professionals in the industry in order to combine flexibility, ease of use and high-tech aesthetics for work area installations.
MediaFlex Plates can be mounted over standard NEMA type outlet boxes and rings to provide support for a variety of MediaFlex Adapters and Inserts. The fully modular construction combined with the front access design provides extensive configuration flexibility for current and future network needs. MediaFlex Plates are available in Single gang, Flush configuration.

Caractéristiques
  • Front access design facilitates installation and ensures evolution
  • Kits are available in 2-port, 4-port and 6-port configurations, for flexibility in workstation outlet density
  • No special tools required, therefore reduces installation time
  • Sturdy design for excellent durability and network protection
  • Labeling capability using large built-in labeling windows at the top and at the bottom, to facilitate outlet identification and ease network management
  • High configuration flexibility for multimedia solutions
  • Modern unique aesthetic design available in gray, almond, "electrical" white and black, to blend with any office decor
Applications

Telecommunications outlets in work areas, compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber and Coax.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires