Select Country and Language Canada / French
Changer de pays
AX22 | CDVI AMERICAS

CDVI AMERICAS | AX22 | AX22 Expander manages 2 doors and 2 readers. A capacity of 4 expanders can be support by the Controller. Effortless auto-detect technology identifies the AX22 on the communication bus.

  • Réf. fabricant AX22
  • PART #454421
Description

Up to four AX22 door expanders increase the AC22 main controllers capacity to 10 doors. Locate the AX22 anywhere on the 1220m (4000ft) 4 conductor RS485 communication bus. Effortless auto-detect technology identifies the AX22 on the communication bus. A preassembled universal power supply is included with every AX22 making this unit an industry leader in efficiency and simplicity.

Caractéristiques
  • Control 2 doors / readers
  • Auto-detect hardware modules
  • 1220m (4000ft) 4 conductor RS-485 expansion bus (No jumpers or DIP switches)
  • Field-selectable lock outputs: Dry contact N.C/N.O., 28 V AC /dc 5A -12V, 750mA (Supervised and protected)
  • Wiegand & A Track II magnetic stripe compatible
  • 10 Inputs (20 using zone doubling technology)
  • Comprehensive LED status indicators
Applications

Web Server

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires