Select Country and Language Canada / French
Changer de pays
B004-008 | TRIPP LITE

TRIPP LITE | B004-008 | 8 Port KVM Switch Direct Connect 1U 1 User IP Remote Access Black

  • Réf. fabricant B004-008
  • PART #381648
Type: KVM ANALOG
Description

Tripp Lite's B004-008, 8-Port KVM Switch, is a low-cost solution for IT managers needing a KVM switch for up to 8 CPU's. Use on a desktop or in the rack; comes with 19" rackmount hardware. This switch provides two convenient methods to access any PC connected to the unit: Port Selection buttons located on the front panel, or, Hot-Key commands from the keyboard. A powerful Quick View Scan Mode feature allows you to auto-scan and monitor the activities of all installed operating PC's, one-by-one. Choose from three different cable lengths to connect from the switch to the CPU: P750-006, P750-010, or P750-015. (For computers with USB keyboard and mouse inputs, use Tripp Lite B015-000, PS/2 to USB converter, in conjunction with the P750 cable kit). For a more feature rich 8-port KVM switch, with On Screen Display (OSD) menu functions, as well as expandability, see Tripp Lite B042-008. Constructed of heavy-duty steel housing.

Caractéristiques
  • Control up to 8 PC's from a single console
  • No software required - Switch between ports via front panel push buttons or hotkey commands
  • Quick View Scan Mode for monitoring selected PC's
  • PS/2 and Serial Mouse emulation provided for system boot-up
  • Microsoft Intellimouse Pro, Logitech FirstMouse, FirstMouse+ support
  • SVGA, VGA, and MultiSync monitor support
  • Push Button LED display for easy status monitoring
  • Rack mountable in 19" system rack - mounting hardware included with switch
  • Hot Pluggable - add or remove PC's without powering down the switch
  • Compatible with all major operating systems
  • Superior Video Quality: 1920x1440; DDC2B
  • Constructed of heavy-duty steel housing
  • 19"W x 6"D x 1.75"H - 6.25lbs
Spécifications
  • KVM Switch
  • Users: 1
  • Console: No
  • Port Control: Push Buttons, Hotkeys
  • Maximum CPU: 8
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: No
  • IP Remote Access: Yes
  • Unit Dimensions (HxWxD): 1.75 Inch x 19 Inch x 6 Inch (4.45 cm x 48.26 cm x 15.24 cm)
  • Unit Weight: 6.25 lb (2.84 kg)
  • Color: Black
  • Connector A: HD15 Female (x8)
  • Connector B: HD15 Female
  • Connector C: Mini DIN6 Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires