Select Country and Language Canada / French
Changer de pays

TRIPP LITE | B004-DUA2-HR-K | 2-Port DVI Dual Link/USB KVM switch with 7.1 channel surround-sound audio and USB 2.0 peripheral sharing (B004-DUA2-HR-K)

  • Réf. fabricant B004-DUA2-HR-K
  • PART #640145

The B004-DUA2-HR-K is a 2-Port, DVI Dual Link / USB KVM Switch with audio and USB 2.0 peripheral sharing. It allows you to access, control, boot and reboot two computers from a single USB keyboard, USB mouse, and monitor. Switching between connected computers is quick and simple using keyboard hotkeys or pushbuttons. An independent audio/mic and USB peripheral switching function allows for an uninterrupted experience. A computer can be printing on a printer connected to one of the USB 2.0 peripheral ports, while you listen to audio from and access another computer; all at the same time.The B004-DUA2-HR-K uses DVI-I technology, allowing for the transmission of a Dual Link digital (up to 2560x1600) or analog (up to 2048 x 1536) signal. A DVI to VGA adapter, such as Tripp Lite's P126-000, is required for conversion to an analog monitor. Whichever you use, full time DDC support provides the necessary EDID information required for optimal video performance on Windows 7 and other operating systems. Compatible with all major operating systems. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

  • An additional set of console audio jacks are conveniently located on the front panel of the KVM switch, making them ideal for use with IP phones

B004-DUA2-HR-K features additional audio jacks for use with 7.1 channel surround-sound

  • 3.5 mm Mini Stereo Speaker and Microphone jacks allow a single microphone to provide audio input to each of the connected computers, and let you listen to the audio output of each computer on a single set of speakers
Infos techniques et normes

The KVM, USB and Audio can be switched independently of each other

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires