Select Country and Language Canada / French
Changer de pays
B004-DUA2-K-R | TRIPP LITE

TRIPP LITE | B004-DUA2-K-R | 2 Port Compact DVI / USB KVM Switch with Audio and Cable Direct Connect 1 User Silver

  • Réf. fabricant B004-DUA2-K-R
  • PART #381645
Type: KVM ANALOG
Description

The B004-DUA2-K-R is a compact 2-Port DVI/USB KVM Switch with optional audio and microphone switching function. It allows you to access, control, boot and reboot two DVI- and USB-enabled multimedia computers from a single console (keyboard, monitor and mouse). The independent audio/mic switching function allows an uninterrupted audio experience - you can continue listening to audio even when you switch to the other computer. This KVM switch uses DVI technology for digital video signal transmission to reduce undesirable distortion from conventional analog/digital conversion. Both DVI Single Link digital video ( up to 1920x1200 ) and DVI analog video ( up to 2048x1536 ) are supported. It includes innovative, easy-to-use KVM Switcher Software for Windows and Macintosh platforms. A small client application facilitates your KVM switching operations such as computer selection, hot key sequence programming, auto-scanning, auto-scan delay time programming, independent or simultaneous audio/computer switching and more. Compatible with all major operating systems.

Caractéristiques
  • Control 2 computers with a single DVI monitor, USB keyboard and USB mouse
  • Switch ports via keyboard hot keys, pushbuttons or software (not required)
  • Allows sharing of audio components between systems; listen to music from one computer while accessing another
  • Compact design saves desk space
  • (x2) 6ft USB cables and (x2) 6ft DVI + Audio KVM cable kits included
  • Compatible with all major operating systems
Spécifications
  • DVI/USB KVM Switch
  • Users: 1
  • AC Adapter: Input: 100 - 240 Volt, 50/60 Hz, 0.4 Amp; Output: 5 Volt, 2 Amp
  • Port Control: Push Buttons, Hotkeys
  • Maximum CPU: 2
  • PC/Server Connections: DVI, USB
  • IP Remote Access: No
  • Color: Silver
  • BTUs: 245.52 BTU
  • Number Of Ports: 2
  • Included KVM Cable (Equipment Side) - Connector 1: DVI-I Male
  • Included KVM Cable (Equipment Side) - Connector 2: 3.5 mm Male (x2)
  • Included KVM Cable (Equipment Side) - Connector 3: USB A Male
  • Local Console Ports - Port 1: DVI-I Female
  • Local Console Ports - Port 2: USB A Female (x2)
  • Local Console Ports - Port 3: 3.5 mm Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires